missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Hand-Held Scales
Convenient, compact and portable weighing capability in the palm of your hand. OHAUS Hand-Held Scales are small scales with sleek styling and convenient size.
Manufacturer: OHAUS™ 71142844
Description
Convenient, compact and portable weighing capability in the palm of your hand. OHAUS Hand-Held Scales are small scales with sleek styling and convenient size.
Ideal to take anywhere — throw one in a briefcase or drop one in a backpack.
- 3 × 3 in. (7.6 × 7.6cm) weighing surface
- Protective snap-on cover
- Large LCD display
- Energy-saving auto shutoff
- Auto calibration from keypad
Warranty
One year
Specifications
2 AAA | |
ISO 9001:2008 | |
LCD | |
Gram, ounce, troy ounce, pennyweight | |
±0.2 g | |
HH320 | |
64°F to 77°F | |
Hand-held Series Portable Balance | |
5.35 in. | |
13.6 cm | |
3.25 in. | |
8.3 cm | |
0.8 in. | |
3.26 in. | |
0.34 lb. |
User calibration/auto calibration from keypad | |
320 g, 0.7 lb. | |
0.1 g | |
Protective ABS snap-on cover | |
ABS Plastic | |
3 sec. | |
18°C to 25°C | |
5.35 x 3.25 x 0.8 in. (13.6 x 8.3 x 2 cm) | |
3.25 in. | |
8.25 cm | |
3 in. | |
7.6 cm | |
2 cm | |
8.3 cm | |
0.16 kg |