missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Hand-Held Scales

Convenient, compact and portable weighing capability in the palm of your hand. OHAUS Hand-Held Scales are small scales with sleek styling and convenient size.

$252.45 - $373.95

Specifications

Battery Type 2 AAA
Calibration User calibration/auto calibration from keypad
Certifications/Compliance ISO 9001:2008
Depth (English) Pan 3.26 in.
Depth (Metric) Pan 8.3 cm
View More Specs

Products 2
Catalog Number Mfr. No. Linearity Model Readability Price Quantity  
Catalog Number Mfr. No. Linearity Model Readability Price Quantity  
S65222
View Documents
OHAUS™
71142844
±0.2 g HH320 0.1 g
Each for $373.95
 
S65221
View Documents
OHAUS™
71142841*
±0.1, 0.2 g HH120D 0.1, 0.2 g
Each for $252.45
 
Description

Description

Convenient, compact and portable weighing capability in the palm of your hand. OHAUS Hand-Held Scales are small scales with sleek styling and convenient size.

Ideal to take anywhere — throw one in a briefcase or drop one in a backpack.

  • 3 × 3 in. (7.6 × 7.6cm) weighing surface
  • Protective snap-on cover
  • Large LCD display
  • Energy-saving auto shutoff
  • Auto calibration from keypad

Warranty

One year

Specifications

Specifications

2 AAA
ISO 9001:2008
8.3 cm
Protective ABS snap-on cover
LCD
3.25 in.
ABS Plastic
64°F to 77°F
0.34 lb.
3.25 in.
8.3 cm
User calibration/auto calibration from keypad
3.26 in.
5.35 x 3.25 x 0.8 in. (13.6 x 8.3 x 2 cm)
Hand-held Series Portable Balance
Gram, ounce, troy ounce, pennyweight
8.25 cm
3 sec.
18°C to 25°C
0.16 kg
3 in.
7.6 cm
SDS