Please login to your online account to display your discounted pricing

OHAUS™ Hand-Held Scales


Convenient, compact and portable weighing capability in the palm of your hand. OHAUS Hand-Held Scales are small scales with sleek styling and convenient size.

Manufacturer: ohaus™  HH-120

 View more versions of this product

Catalog No. S67498

  • / Each
 

Description & Specifications

Specifications

Stabilization Time 3 sec.
Type Hand held series portable balance
Depth (Metric) Pan 8.3cm
Height (English) 0.8 in.
Linearity ±0.1g
Width (English) Pan 3 in.
Weight (Metric) 0.16kg
Width (English) 3.25 in.
Battery Type 2 AAA
Calibration User calibration/auto calibration from keypad
Length (English) Pan 3.25 in.
Width (Metric) Pan 7.6cm
Depth (English) Pan 3.26 in.
Height (Metric) 2cm
Weight (English) 0.34 lb.
Display Type LCD
Readability 0.1g
Model HH120
Length (Metric) Pan 8.25cm
Temperature Range (Metric) 18 to 25°C
Capacity (English) 0.26 lb.
Dimensions (L x W x H) 5.35 x 3.25 x 0.8 in. (13.6 x 8.3 x 2cm)
Width (Metric) 8.3cm
Capacity (Metric) 120g
Capacity 0.26 lb., 120g
Length (Metric) 13.6cm
Material ABS Plastic
Temperature Range (English) 64 to 77°F
Certifications/Compliance ISO 9001:2008
Includes Protective ABS snap-on cover
Length (English) 5.35 in.
Format Gram, ounce, ounce troy, pennyweight

Ideal to take anywhere — throw one in a briefcase or drop one in a backpack.

  • 3 × 3 in. (7.6 × 7.6cm) weighing surface
  • Protective snap-on cover
  • Large LCD display
  • Energy-saving auto shutoff
  • Auto calibration from keypad

One year