missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ FD Food Portioning Scales
Speed, durability and cleanliness. OHAUS FD Food Portioning Scales are ideally suited for food preparation in restaurants, bakeries, food manufacturing and other areas requiring fast operation and flexibility.
Manufacturer: OHAUS™ 83998117
Description
Standard Features
- Rugged stainless-steel construction
- Removable, dishwasher-safe, stainless-steel weighing pan
- Simple 4-key operation and plain-text menu for fast setup
- 3/4 in. high backlit LCD display with text annunciators Fast display update (under 2 seconds); large, dedicated tare key Auto tare for hands-free operation
- Optional foot tare switch for hands-free operation
- Checkweighing mode included with advanced features
- 3-LED indication of Over, Accept and Under with audible buzzer
- Positive mode for packaging, negative checkweighing mode for portioning, and “zero” checkweighing mode for sorting and grading operations
- Dedicated Target key for entry of setpoints for checkweighing mode
- Selectable environmental averaging settings Backlight control with auto-off option Selectable weighing units Configurable checkweighing mode audible buzzer Configurable software lockout menu Span or linearity calibration in kg or lb. unit with optional external masses Selectable auto-zero tracking
- NTEP - Legal for Trade certified
- Low-battery detection system
- Adjustable feet with integrated level bubble
Specifications
4 Button membrane switch | |
Internal rechargeable lead acid battery | |
ISO 9001:2008, NSF/ANSI 169-2005, USDA/AMS, HACCP, cULus, AS/NZS4251.1, Emission, AS/NZS4252.1, Immunity, FCC Class B Part 15 operation, NTEP Class 3 to NIST Handbook 44, OIML R76 Class 3 | |
20.9 cm | |
100/120 V 50/60 Hz | |
50/60 Hz | |
71 mm | |
Stainless Steel | |
IP43 | |
<2 sec. | |
-10°C to +40°C | |
100/120 V | |
3.6 kg | |
9 in. | |
30 cm | |
LCD |
120 Hr. | |
User selectable external span or linearity calibration | |
8.2 in. | |
7.1 cm | |
Pound, decimal ounce, fractional ounce, gram, kilogram | |
2.8 in. | |
Rubber pan supports, Stainless Steel cover | |
FD3 | |
±0.5 g | |
14°F to 104°F | |
FD Food Portioning Balance | |
8 lb. | |
8.2 in. | |
20.9 cm | |
2.72 kg, 6 lb. | |
0.0005 kg |