missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender™ 7000 Washdown Bench Scales
Advanced level line of scales featuring a dual line alphanumeric display and an IP67 stainless steel base is excellent for washdown environments.
$3,857.39 - $3,952.12
Specifications
Automation Interface | Positive feedback membrane keys, 5 function keys and alpha-numeric keypad |
---|---|
Calibration | Span 1kg or 1 lb. to 100% of capacity/linearity: 3 or 5 point |
Certifications/Compliance | ISO 9001:2008, NTEP, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, 202/96/EC |
Connection Type | RS232, external tare input |
Type | Defender™ 7000 Washdown Bench Scale |
Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity | |||
01-919-832
|
OHAUS™
80501539 |
45 kg, 100 lb. | D71XW50WL4 | 0.005 kg |
Each for $3,857.39
|
|
01-919-833
|
OHAUS™
80501540 |
100 kg | D71XW100WL4 | 0.02 kg |
Each for $3,952.12
|
|
Description
- Advanced parts counting with dual-scale counting, dynamic weighing, percent weighing, display hold, checkweighing, accumulation, time/date, temporary expanded 10x readability mode, library mode with 255 memory locations
- GMP output with date time, statistics, lb, oz, lb:oz, g, kg, metric tons, user-defined custom unit
- Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs
- Statistics print output
Specifications
Positive feedback membrane keys, 5 function keys and alpha-numeric keypad | |
ISO 9001:2008, NTEP, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, 202/96/EC | |
Defender™ 7000 Washdown Bench Scale | |
100/240 V 50/60 Hz | |
50/60 Hz | |
<2 sec. | |
-10°C to +40°C |
Span 1kg or 1 lb. to 100% of capacity/linearity: 3 or 5 point | |
RS232, external tare input | |
LCD | |
Gram, kilogram, ounce, pound, metric tones, custom | |
Stainless Steel | |
14°F to 104°F | |
100/240 V |