missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender™ 7000 Washdown Bench Scales
Advanced level line of scales featuring a dual line alphanumeric display and an IP67 stainless steel base is excellent for washdown environments.
Manufacturer: OHAUS™ 80501540
Description
- Advanced parts counting with dual-scale counting, dynamic weighing, percent weighing, display hold, checkweighing, accumulation, time/date, temporary expanded 10x readability mode, library mode with 255 memory locations
- GMP output with date time, statistics, lb, oz, lb:oz, g, kg, metric tons, user-defined custom unit
- Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs
- Statistics print output
Specifications
Positive feedback membrane keys, 5 function keys and alpha-numeric keypad | |
ISO 9001:2008, NTEP, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, 202/96/EC | |
18 in. | |
45.7 cm | |
100/240 V 50/60 Hz | |
50/60 Hz | |
11.4 cm | |
Stainless Steel | |
IP67 | |
14°F to 104°F | |
Defender™ 7000 Washdown Bench Scale | |
69.6 lb. | |
18 in. | |
45.7 cm | |
100 kg | |
0.02 kg |
Span 1kg or 1 lb. to 100% of capacity/linearity: 3 or 5 point | |
RS232, external tare input | |
18 in. | |
45.7 cm | |
Gram, kilogram, ounce, pound, metric tones, custom | |
4.5 in. | |
26.8 in. Stainless Steel column, table/wall mount bracket, fully adjustable feet, hinged front cover | |
D71XW100WL4 | |
<2 sec. | |
-10°C to +40°C | |
100/240 V | |
31.6 kg | |
18 in. | |
45.7 cm | |
LCD |