missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Defender™ 7000 Washdown Bench Scales

Advanced level line of scales featuring a dual line alphanumeric display and an IP67 stainless steel base is excellent for washdown environments.

Manufacturer:  OHAUS™ 80501537

 View more versions of this product

Catalog No. 01-919-830


 

Description

Description

  • Advanced parts counting with dual-scale counting, dynamic weighing, percent weighing, display hold, checkweighing, accumulation, time/date, temporary expanded 10x readability mode, library mode with 255 memory locations
  • GMP output with date time, statistics, lb, oz, lb:oz, g, kg, metric tons, user-defined custom unit
  • Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs
  • Statistics print output
Specifications

Specifications

Positive feedback membrane keys, 5 function keys and alpha-numeric keypad
ISO 9001:2008, NTEP, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, 202/96/EC
12 in.
30.5cm
LCD
Gram, kilogram, ounce, pound, metric tones, custom
9.5cm
67
Stainless Steel
1g (.002 lb.)
14 to 104°F
100/240V
16.1kg
12 in.
30.5cm
Defender™ 7000 washdown bench scale
Span 1kg or 1 lb. to 100% of capacity/linearity: 3 or 5 point
RS232, external tare input
12 in.
30.5cm
100/240V 50/60Hz
3.7 in.
50/60Hz
13.8 in. Stainless Steel column, table/wall mount bracket, fully adjustable feet, hinged front cover
D71XW10WR3
<2 sec.
-10 to 40°C
35.5 lb.
12 in.
30.5cm
10 kg
Documents