missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender™ 7000 Bench Scales
Offers multiple features, durability, and easy configuration. Ideal for shipping and receiving, production, packaging and general commercial and industrial weighing applications.
Manufacturer: OHAUS™ 80501478
Description
- Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs
- Advanced parts counting with dual-scale counting, dynamic weighing, percent weighing, display hold, checkweighing, accumulation, time/date
- Temporary display of 10x readability in weighing mode using quick key press
- 255 item library data storage function
- GMP output with date time, statistics, lb., oz., lb.:oz., g, kg, metric tonnes, user-defined custom unit
- 304 grade stainless-steel platform pan with black polyurethane painted steel form-and weld frame, IP67 aluminium load cell, stainless-steel column and wall bracket included
- LCD display with white LED backlight, alphanumeric line and multi-language, plus 3 color checkweigh LED
- RS232 interface with GMP, Time-Date, optional RS422/485, AC/DC Relay, 2nd RS232 interface
- Internal universal power supply, 6 x C batteries or optional internal NiMH rechargeable battery
Specifications
Positive feedback membrane keys, 5 function keys and alpha-numeric keypad | |
6 C | |
ISO 9001:2008, NTEP (CC No. 09-102 for indicator, 01-048A1 for bases), (AM-5762 for Indicator, AM-5719 for bases), cULus 2005/95/EC low voltage directive: EN60950-1:2001 | |
12 in. | |
30.5 cm | |
100/240 V 50/60 Hz | |
50/60 Hz | |
9.5 cm | |
ABS Plastic, Stainless Steel, Aluminum | |
IP67 | |
14°F to 104°F | |
Defender™ 7000 Bench Scale | |
32.4 lb. | |
12 in. | |
30.5 cm | |
25 kg | |
0.002 kg |
80 Hr. | |
Span 1kg or 1 lb. to 100% of capacity/linearity: 3 or 5 point | |
RS232, external input | |
12 in. | |
30.5 cm | |
Gram, kilogram, ounce, pound, metric tones, custom | |
3.7 in. | |
Painted Steel column | |
D71P25QR1 | |
<2 sec. | |
-10°C to +40°C | |
100/240 V | |
14.7 kg | |
12 in. | |
30.5 cm | |
LCD |