Please login to your online account to display your discounted pricing

OHAUS™ Defender™ 5000X Xtreme Rectangular Scales

Rugged, feature-rich scale meets the needs of demanding industrial and lab applications.

$2,263.23 - $2,527.09

Specifications

Automation Interface 4 Button membrane switch
Battery Type Optional internal rechargeable NiMH battery
Calibration Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
Certifications/Compliance ISO 9001:2000, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, EN61326-1:1997, +A1:1998, +A2:2001, +A3>2003, 2002/96/EC
Connection Type RS232, external input
View More Specs
Products
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Model Readability Price Quantity    

0211365

 
ohaus™
80500908
60 lb. 30000g D51XW30HR1 0.005kg Each for $2,374.68

0211366

 
ohaus™
80500909
150 lb. 60000g D51XW60HR1 0.01kg Each for $2,263.23

0211367

 
ohaus™
80500910
150 lb. 60000g D51XW60HL2 0.01kg Each for $2,527.09

0211368

 
ohaus™
80500911
250 lb. 100000g D51XW100HL2 0.02kg Each for $2,527.09

0211364

 
ohaus scale corp
80500907
30 lb. 13600g D51XW15HR1 0.002kg Each for $2,377.14
Description & Specifications

Specifications

Automation Interface 4 Button membrane switch
Battery Type Optional internal rechargeable NiMH battery
Calibration Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
Certifications/Compliance ISO 9001:2000, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, EN61326-1:1997, +A1:1998, +A2:2001, +A3>2003, 2002/96/EC
Connection Type RS232, external input
Includes Painted Steel, table/wall mount bracket, hinged front cover, fully adjustable feet
Type Defender™ 5000X Xtreme rectangular scale
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
Format Gram, kilogram, ounce, pound, metric tones, custom
Hertz 50/60Hz
IP Rating 67
Material Stainless Steel
Stabilization Time <2 sec.
Temperature Range (English) 14 to 104°F
Temperature Range (Metric) -10 to 40°C
Voltage 100/240V

Ideal for shipping and receiving, production, packaging and general commercial and industrial weighing applications. Multifunctional indicator with multiple weighing units and software modes. Comprehensive yet intuitive software and multiple connectivity options. Once configured, the high performance indicator can be set to lock-out one or more menu options as well as calibration. It can also be set to lock out specific keys in order to minimize user error.

Standard Features:

  • All-steel construction with stainless-steel indicator and painted steel column and base
  • 5,000-7,500d default resolution
  • Quick display of results on large LCD with high-contrast white backlight
  • Simple to use, four-key membrane keypad with raised tactile keys
  • User-selectable weighing units include lb, oz, lb:oz (decimal), kg, g, tonnes and user-definable custom unit
  • Multiple weighing modes include parts counting, percent weighing, dynamic/animal weighing, checkweighing, and display hold
  • RS-232 interface with GMP/GLP data output including date, time, user ID, project ID and scale ID
  • Security features include software lockouts for menu items as well as individual key functions
Advanced Features:
  • Temporary display of 10X readability in weighing mode with a quick key press
  • Zero point calibration, calibration test, span or linear calibration
  • Selectable auto-zero tracking range, stability range, averaging level
  • Retain zero weight data after power-off, Geo gravity adjustment
  • Selectable key beep, selectable power-on and calibration unit
  • Indication of stability, center of zero, over and underweight, over and underload conditions
  • Optional interfaces include DC relay control kit; AC relay control kit; and a second RS-232 and RS-422/485
Weighing Modes:
  • Counting mode for packaging and inventory control, enabling counting into or out of a container for bulk operations
  • Percent weighing mode for formulation and mixing applications
  • Dynamic/Animal weighing with selectable weigh times from 0-60 seconds
  • Checkweighing function for packaging and weight checking
  • Display Hold mode for weighing large packages holds last stable weight on display until cleared