missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender™ 5000X Xtreme Rectangular Scales
Rugged, feature-rich scale meets the needs of demanding industrial and lab applications.
Manufacturer: OHAUS™ 80500910
Description
Ideal for shipping and receiving, production, packaging and general commercial and industrial weighing applications. Multifunctional indicator with multiple weighing units and software modes. Comprehensive yet intuitive software and multiple connectivity options. Once configured, the high performance indicator can be set to lock-out one or more menu options as well as calibration. It can also be set to lock out specific keys in order to minimize user error.
Standard Features:
- All-steel construction with stainless-steel indicator and painted steel column and base
- 5,000-7,500d default resolution
- Quick display of results on large LCD with high-contrast white backlight
- Simple to use, four-key membrane keypad with raised tactile keys
- User-selectable weighing units include lb, oz, lb:oz (decimal), kg, g, tonnes and user-definable custom unit
- Multiple weighing modes include parts counting, percent weighing, dynamic/animal weighing, checkweighing, and display hold
- RS-232 interface with GMP/GLP data output including date, time, user ID, project ID and scale ID
- Security features include software lockouts for menu items as well as individual key functions
- Temporary display of 10X readability in weighing mode with a quick key press
- Zero point calibration, calibration test, span or linear calibration
- Selectable auto-zero tracking range, stability range, averaging level
- Retain zero weight data after power-off, Geo gravity adjustment
- Selectable key beep, selectable power-on and calibration unit
- Indication of stability, center of zero, over and underweight, over and underload conditions
- Optional interfaces include DC relay control kit; AC relay control kit; and a second RS-232 and RS-422/485
- Counting mode for packaging and inventory control, enabling counting into or out of a container for bulk operations
- Percent weighing mode for formulation and mixing applications
- Dynamic/Animal weighing with selectable weigh times from 0-60 seconds
- Checkweighing function for packaging and weight checking
- Display Hold mode for weighing large packages holds last stable weight on display until cleared
Specifications
4 Button membrane switch | |
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed) | |
RS232, external input | |
19.7 in. | |
50 cm | |
Gram, kilogram, ounce, pound, metric tones, custom | |
4.1 in. | |
Painted Steel, table/wall mount bracket, hinged front cover, fully adjustable feet | |
D51XW60HL2 | |
<2 sec. | |
-10°C to +40°C | |
100/240 V | |
12.9 kg | |
40 cm | |
LCD |
Optional internal rechargeable NiMH battery | |
ISO 9001:2000, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, EN61326-1:1997, +A1:1998, +A2:2001, +A3>2003, 2002/96/EC | |
26.8 in. | |
68 cm | |
100/240 V 50/60 Hz | |
50/60 Hz | |
10.5 cm | |
Stainless Steel | |
IP67 | |
14°F to 104°F | |
Defender™ 5000X Xtreme Rectangular Scale | |
28.4 lb. | |
15.7 in. | |
60,000 g, 150 lb. | |
0.01 kg |