missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Defender 5000 Washdown and Dry Bench Scales

Rugged and versatile scales provide precision weighing during the most demanding applications.

Manufacturer:  OHAUS™ 80501217

 View more versions of this product

Catalog No. 02-113-46



Requires : Six alkaline “C” batteries (NiMH batteries optional).

Description

Description

Modes for animal weighing, % weighing, check weighing and display hold for large containers. Readability to 0.002 lb. (0.001kg). Operate on internal AC power supply or optional NiMH batteries.
 
  • All stainless-steel construction withstands use in wet environments and provides excellent chemical resistance. Full range of Dry models available- visit Fishersci.com and search for Defender 5000
  • Factory calibrated
  • Large, remote stainless-steel platform
  • Stainless-steel column and indicator unit with IP66/NEMA 4X washdown protection
  • Large, 1 in. high, easy-to-read, backlit LCD with three checkweighing LEDs
  • Six weighing units (kg, g, lb., oz., lb.:oz.) and user-defined custom unit
  • Overload protection
  • Auto-off timer eliminates battery drain
  • Adjustable averaging levels
  • Net/gross/tare function
  • RS-232-C bidirectional interface
  • GMP™ output with time/date

Service Plan

Service agreement available.

Certifications

UL listed; CE marked; CSA listed, IP66/NEMA 4X rated, NTEP Certified/Measurement Canada approved.

Specifications

Specifications

4 Button membrane switch
ISO 9001:2008, UL, CE, CSA, IP66/NEMA 4X rated, NTEP
17.99 in.
45.7cm
LCD
Static weighing, dynamic weighing, counting, check weighing, percent weighing, display hold
11.4cm
67
Stainless Steel
0.01kg
14 to 104°F
100/240V
31.6kg
18 in.
45.7cm
Defender™ 5000 washdown and dry bench scale
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
RS232, external tare input
18 in.
45.7cm
100/240V 50/60Hz
4.5 in.
50/60Hz
Stainless Steel column, table/wall mount bracket, fully adjustable feet, plug-in load cell connector
D51XW100WL4
<2 sec.
-10 to 40°C
69.6 lb.
17.99 in.
45.7cm
100 kg
Documents