Please login to your online account to display your discounted pricing

OHAUS™ Defender 5000 Washdown and Dry Bench Scales


Rugged and versatile scales provide precision weighing during the most demanding applications.

Manufacturer: ohaus™  80501215

 View more versions of this product

Six alkaline “C” batteries (NiMH batteries optional).

Catalog No. 02-113-44

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 50 lb.
Capacity (Metric) 25000g
Automation Interface 4 Button membrane switch
Calibration Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
Capacity 50 lb., 25000g
Certifications/Compliance ISO 9001:2008, UL, CE, CSA, IP66/NEMA 4X rated, NTEP
Connection Type RS232, external tare input
Depth (English) Pan 12 in.
Depth (English) 12 in.
Depth (Metric) Pan 30.5cm
Depth (Metric) 30.5cm
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
Format Static weighing, dynamic weighing, counting, check weighing, percent weighing, display hold
Height (English) 3.7 in.
Height (Metric) 9.5cm
Hertz 50/60Hz
IP Rating 67
Material Stainless Steel
Model D51XW25WR3
Readability 0.005kg
Stabilization Time <2 sec.
Temperature Range (English) 14 to 104°F
Temperature Range (Metric) -10 to 40°C
Voltage 100/240V
Weight (English) 35.5 lb.
Weight (Metric) 16.1kg
Width (English) Pan 12 in.
Width (English) 12 in.
Width (Metric) Pan 30.5cm
Width (Metric) 30.5cm
Includes Stainless Steel column, table/wall mount bracket, fully adjustable feet, plug-in load cell connector
Type Defender™ 5000 washdown and dry bench scale

Modes for animal weighing, % weighing, check weighing and display hold for large containers. Readability to 0.002 lb. (0.001kg). Operate on internal AC power supply or optional NiMH batteries.
 
  • All stainless-steel construction withstands use in wet environments and provides excellent chemical resistance. Full range of Dry models available- visit Fishersci.com and search for Defender 5000
  • Factory calibrated
  • Large, remote stainless-steel platform
  • Stainless-steel column and indicator unit with IP66/NEMA 4X washdown protection
  • Large, 1 in. high, easy-to-read, backlit LCD with three checkweighing LEDs
  • Six weighing units (kg, g, lb., oz., lb.:oz.) and user-defined custom unit
  • Overload protection
  • Auto-off timer eliminates battery drain
  • Adjustable averaging levels
  • Net/gross/tare function
  • RS-232-C bidirectional interface
  • GMP™ output with time/date

Service agreement available.

Certifications

UL listed; CE marked; CSA listed, IP66/NEMA 4X rated, NTEP Certified/Measurement Canada approved.