Please login to your online account to display your discounted pricing

OHAUS™ Defender 5000 Bench Scales with Square Base


Heavy-duty scale for industrial processing and distribution applications.

Manufacturer: ohaus™  80501154

 View more versions of this product

Universal switching (100-240 VAC 5/60Hz) power supply

Six alkaline “C” batteries (rechargeable NiMH batteries optional).

Catalog No. 02-113-38

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 25 lb.
Capacity (Metric) 10000g
Automation Interface 4 Button membrane switch
Battery Type 6 C Alkaline
Calibration Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
Capacity 25 lb., 10000g
Certifications/Compliance ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
Connection Type RS232C bidirectional, external input
Depth (English) 12 in.
Depth (Metric) 30.5cm
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
Format Gram, kilogram, ounce, pound, metric tones, custom
Height (English) 3.7 in.
Height (Metric) 9.5cm
Hertz 50/60Hz
IP Rating 67
Material ABS Plastic, Stainless Steel, Polyurethane, Aluminum
Model D51P10QR1
Readability 0.0001kg
Stabilization Time <2 sec.
Temperature Range (English) 14 to 104°F
Temperature Range (Metric) -10 to 40°C
Voltage 100/240V
Weight (English) 32.4 lb.
Weight (Metric) 14.7kg
Width (English) 12 in.
Width (Metric) 30.5cm
Includes Universal switching (100-240 VAC 5/60Hz) power supply
Type Defender™ 5000 bench scale

Large pan provides ample room for large and unusually shaped samples or packages. Operates on batteries or with internal power supply; optional NiMH internal rechargeable battery is available.
 
  • Easy to clean
  • Painted steel frame and stainless-steel platforms
  • Table/wall mount bracket, fully adjustable feet, plug-in load cell connector
  • Impact-resistant plastic housing protects indicator
  • Large, 1 in. (2.5cm) backlit LCD display and three checkweighing LEDs
  • Five user-selectable weighing units (kg, g, lb, oz, lb:oz), custom, and user-defined unit
  • Simple four-button operation makes weighing effortless
  • Overload protection
  • Auto zero tracking to minimize drift
  • Auto-off timer eliminates battery drain (when batteries are used)
  • Adjustable averaging and stability levels
  • RS-232-C bidirectional interface
  • GMP output with time/date

Service agreement available.

CE marked, UL listed, CSA listed.