missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Defender 5000 Bench Scales with Square Base

Heavy-duty scale for industrial processing and distribution applications.

Manufacturer:  OHAUS™ 80501158

 View more versions of this product

Catalog No. 02-113-42


 

Includes: Universal switching (100-240 VAC 5/60Hz) power supply

Requires : Six alkaline “C” batteries (rechargeable NiMH batteries optional).

Specifications

Description

Scale; Defender 5000; with Square Base; 500 lb.

Large pan provides ample room for large and unusually shaped samples or packages. Operates on batteries or with internal power supply; optional NiMH internal rechargeable battery is available.
 
  • Easy to clean
  • Painted steel frame and stainless-steel platforms
  • Table/wall mount bracket, fully adjustable feet, plug-in load cell connector
  • Impact-resistant plastic housing protects indicator
  • Large, 1 in. (2.5cm) backlit LCD display and three checkweighing LEDs
  • Five user-selectable weighing units (kg, g, lb, oz, lb:oz), custom, and user-defined unit
  • Simple four-button operation makes weighing effortless
  • Overload protection
  • Auto zero tracking to minimize drift
  • Auto-off timer eliminates battery drain (when batteries are used)
  • Adjustable averaging and stability levels
  • RS-232-C bidirectional interface
  • GMP output with time/date

Service Plan

Service agreement available.

Certifications

CE marked, UL listed, CSA listed.

Description & Specifications

Specifications

500 lb., 250000g
Universal switching (100-240 VAC 5/60Hz) power supply
5.4 in.
RS232C bidirectional, external input
50/60Hz
LCD
24 in.
-10 to 40°C
13.7cm
100/240V
ABS Plastic, Stainless Steel, Polyurethane, Aluminum
Defender™ 5000 bench scale
0.02kg
38kg
Gram, kilogram, ounce, pound, metric tones, custom
6 C Alkaline
ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
24 in.
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
14 to 104°F
4 Button membrane switch
<2 sec.
83.8 lb.
61cm
500 lb.
100/240V 50/60Hz
D51P250QX2
61cm
67
250000g