missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Defender 5000 Bench Scales with Square Base

Heavy-duty scale for industrial processing and distribution applications.

Manufacturer:  OHAUS™ 80501156

 View more versions of this product

Catalog No. 02-113-40



Includes: Universal switching (100-240 VAC 5/60Hz) power supply

Requires : Six alkaline “C” batteries (rechargeable NiMH batteries optional).

Description

Description

Large pan provides ample room for large and unusually shaped samples or packages. Operates on batteries or with internal power supply; optional NiMH internal rechargeable battery is available.
 
  • Easy to clean
  • Painted steel frame and stainless-steel platforms
  • Table/wall mount bracket, fully adjustable feet, plug-in load cell connector
  • Impact-resistant plastic housing protects indicator
  • Large, 1 in. (2.5cm) backlit LCD display and three checkweighing LEDs
  • Five user-selectable weighing units (kg, g, lb, oz, lb:oz), custom, and user-defined unit
  • Simple four-button operation makes weighing effortless
  • Overload protection
  • Auto zero tracking to minimize drift
  • Auto-off timer eliminates battery drain (when batteries are used)
  • Adjustable averaging and stability levels
  • RS-232-C bidirectional interface
  • GMP output with time/date

Service Plan

Service agreement available.

Certifications

CE marked, UL listed, CSA listed.

Specifications

Specifications

4 Button membrane switch
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
RS232C bidirectional, external input
45.7cm
100/240V 50/60Hz
4.5 in.
50/60Hz
Universal switching (100-240 VAC 5/60Hz) power supply
D51P50QL2
<2 sec.
-10 to 40°C
66.6 lb.
18 in.
50 kg
6 C Alkaline
ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
18 in.
LCD
Gram, kilogram, ounce, pound, metric tones, custom
11.4cm
67
ABS Plastic, Stainless Steel, Polyurethane, Aluminum
0.005kg
14 to 104°F
100/240V
30.2kg
45.7cm
Defender™ 5000 bench scale
Documents