missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender 5000 Bench Scales with Rectangular Base
Portable scale for shipping and inventory.
Manufacturer: OHAUS™ 80500516
Includes: Universal switching (100-240 VAC/50-60Hz) power supply.
Requires : Six alkaline C batteries. (Rechargeable NiMH batteries optional.)
Description
Ideal for routine weighing, shipping and basic applications, including parts counting, checkweighing, % weighing, dynamic weighing and display hold for weighing large packages. Readability as precise as 0.005lb. (0.002kg).
- Prewired and fully assembled
- Factory set and factory calibrated
- Adjustable, easy to read backlit LCD measures 1 in. (2.5cm) with three checkweighing LEDs
- Consists of stainless-steel platform with leveling feet and leveling bubble, indicator mounting column and T51P indicator with power supply and line cord
- Five user-selectable weighing units (g, kg, lb, oz, lb:oz) and user-defined custom unit
- Net/gross/tare function
- Auto-off timer eliminates battery drain
- RS-232-C bidirectional interface
- Operates on batteries or AC
- Footprint: 55.0 x 42.0cm (21.7 x 16.5 in.)
Service Plan
Service agreement available.
Certifications
CE marked; UL listed; CSA listed.
Specifications
4 Button membrane switch | |
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed) | |
RS232, external input | |
21.7 in. | |
55 cm | |
Platform (LxW): 55.0 x 42.9cm (21.7 x 16.5 in.) | |
100/240 V 50/60 Hz | |
50/60 Hz | |
12.5 cm | |
ABS Plastic, Stainless Steel, Aluminum | |
<2 sec. | |
-10°C to +40°C | |
100/240 V | |
27.7 kg | |
42 cm | |
LCD |
6 C Alkaline | |
ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003 | |
26.77 in. | |
68 cm | |
55.0 x 42.9 cm (21.7 x 16.5 in.) | |
55 x 42 x 12.5 cm (21.7 x 16.5 x 4.9 in.) | |
Gram, kilogram, ounce, pound, metric tones, custom | |
4.9 in. | |
Universal switching (100-240 VAC/50-60Hz) power supply. | |
D51P300HX2 | |
14°F to 104°F | |
Defender™ 5000 Bench Scale | |
61.1 lb. | |
16.5 in. | |
300 kg | |
0.02 kg |