missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Defender 5000 Bench Scales with Rectangular Base

Portable scale for shipping and inventory.

Manufacturer:  OHAUS™ 80500513

 View more versions of this product

Catalog No. 02-113-33



Includes: Universal switching (100-240 VAC/50-60Hz) power supply.

Requires : Six alkaline C batteries. (Rechargeable NiMH batteries optional.)

Description

Description

Ideal for routine weighing, shipping and basic applications, including parts counting, checkweighing, % weighing, dynamic weighing and display hold for weighing large packages. Readability as precise as 0.005lb. (0.002kg).
 
  • Prewired and fully assembled
  • Factory set and factory calibrated
  • Adjustable, easy to read backlit LCD measures 1 in. (2.5cm) with three checkweighing LEDs
  • Consists of stainless-steel platform with leveling feet and leveling bubble, indicator mounting column and T51P indicator with power supply and line cord
  • Five user-selectable weighing units (g, kg, lb, oz, lb:oz) and user-defined custom unit
  • Net/gross/tare function
  • Auto-off timer eliminates battery drain
  • RS-232-C bidirectional interface
  • Operates on batteries or AC
  • Footprint (LxW): 55.0 x 42.9cm (21.7 x 16.5 in.)

Service Plan

Service agreement available.

Certifications

CE marked; UL listed; CSA listed.

Specifications

Specifications

4 Button membrane switch
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
RS232, external input
14 in.
35.5cm
LCD
Gram, kilogram, ounce, pound, metric tones, custom
9.5cm
Universal switching (100-240 VAC/50-60Hz) power supply.
D51P60HR1
<2 sec.
-10 to 40°C
25.3 lb.
12 in.
60 kg
6 C Alkaline
ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
13.77 in.
35cm
Platform (LxW): 55.0 x 42.9cm (21.7 x 16.5 in.)
100/240V 50/60Hz
3.7 in.
50/60Hz
ABS Plastic, Stainless Steel, Aluminum
0.05kg
14 to 104°F
100/240V
11.5kg
30.5cm
Defender™ 3000 bench scale
Documents