Please login to your online account to display your discounted pricing

OHAUS™ Defender 5000 Bench Scales with Rectangular Base


Portable scale for shipping and inventory.

Manufacturer: ohaus™  80500512

 View more versions of this product

Universal switching (100-240 VAC/50-60Hz) power supply.

Six alkaline C batteries. (Rechargeable NiMH batteries optional.)

Catalog No. 02-113-32

  • / Each
 

Description & Specifications

Specifications

Calibration Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
Format Gram, kilogram, ounce, pound, metric tones, custom
Certifications/Compliance ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
Stabilization Time <2 sec.
Readability 0.005kg
Includes Universal switching (100-240 VAC/50-60Hz) power supply.
Battery Type 6 C Alkaline
Voltage 100/240V
Display Type LCD
Model D51P30HR1
Width (English) 12 in.
Temperature Range (Metric) -10 to 40°C
Depth (English) 14 in.
Hertz 50/60Hz
Type Defender™ 3000 bench scale
Material ABS Plastic, Stainless Steel, Aluminum
Connection Type RS232, external input
Width (Metric) 30.5cm
Temperature Range (English) 14 to 104°F
Capacity (Metric) 30000g
Electrical Requirements 100/240V 50/60Hz
Depth (English) Pan 13.77 in.
Depth (Metric) 35.5cm
Height (Metric) 9.5cm
Height (English) 3.7 in.
Weight (English) 25.3 lb.
Automation Interface 4 Button membrane switch
Weight (Metric) 11.5kg
Depth (Metric) Pan 35cm
Capacity 60 lb., 30000g
Capacity (English) 60 lb.

Ideal for routine weighing, shipping and basic applications, including parts counting, checkweighing, % weighing, dynamic weighing and display hold for weighing large packages. Readability as precise as 0.005lb. (0.002kg).
 
  • Prewired and fully assembled
  • Factory set and factory calibrated
  • Adjustable, easy to read backlit LCD measures 1 in. (2.5cm) with three checkweighing LEDs
  • Consists of stainless-steel platform with leveling feet and leveling bubble, indicator mounting column and T51P indicator with power supply and line cord
  • Five user-selectable weighing units (g, kg, lb, oz, lb:oz) and user-defined custom unit
  • Net/gross/tare function
  • Auto-off timer eliminates battery drain
  • RS-232-C bidirectional interface
  • Operates on batteries or AC

Service agreement available.

Certifications

CE marked; UL listed; CSA listed.