missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Defender™ 3000 Washdown Bench Scales

Basic level washdown bench scale for general industrial use features all stainless steel construction with NEMA 4X/IP65 protected indicator.

$1,805.74 - $2,629.47

Specifications

Battery Type Internal rechargeable lead acid battery
Certifications/Compliance ISO 9001:2008, EN60950, EN61326, FCC Class A, CE, cULus
Connection Type RS232
Includes Tubular welded Stainless Steel frame, non-slip Rubber leveling feet, wall bracket
Type Defender™ 3000 Bench Scale
View More Specs

Products 3
Catalog Number Mfr. No. Capacity Model Readability Price Quantity  
Catalog Number Mfr. No. Capacity Model Readability Price Quantity  
02-112-212
View Documents
OHAUS™
83999819
60 kg D32XW60VL 10 g
Each for $2,629.47
 
02-112-210
View Documents
OHAUS™
OHSD32XW30VR
30 kg D32XW30VR 5 g
Each for $1,805.74
 
02-112-211
View Documents
OHAUS™
83999818
60,000 g, 150 lb. D32XW60VR 10 g
Each for $2,087.16
 
Description

Description

Application modes include weighing, simple parts counting, and weighs in lb, oz, lb:oz, g or kg units.

 

  • Internal rechargeable battery or universal AC power supply
  • Large backlit LCD display and RS232 interface
  • Tubular welded stainless steel frame/stainless steel column included
  • IP and NEMA Rating
  • Application Modes: Weighing (5 units), basic parts counting
  • Units of Measurement: Gram, Kilogram, Ounce, Pound, Pound:Ounce
  • LCD display with white LED backlight
  • Internal universal power supply with internal rechargeable battery
  • RS232 interface
  • IP66 Stainless steel Indicator, 304 grade stainless steel platform pan with black painted steel tubular frame
  • IP67 load cell
  • Stainless steel column and wall bracket included
  • Indicator with hinged front cover for easy servicing
  • Platform with 5 or 6 point overload stops for 125% safe overload protection

 

Specifications

Specifications

Internal rechargeable lead acid battery
RS232
Defender™ 3000 Bench Scale
100/240 V 50/60 Hz
50/60 Hz
<2 sec.
-10°C to +40°C
ISO 9001:2008, EN60950, EN61326, FCC Class A, CE, cULus
Tubular welded Stainless Steel frame, non-slip Rubber leveling feet, wall bracket
LCD
Gram, kilogram, ounce, pound
Stainless Steel
14°F to 104°F
100/240 V
SDS