missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender™ 3000 Washdown Bench Scales
Basic level washdown bench scale for general industrial use features all stainless steel construction with NEMA 4X/IP65 protected indicator.
Manufacturer: OHAUS™ 83999819
Description
Application modes include weighing, simple parts counting, and weighs in lb, oz, lb:oz, g or kg units.
- Internal rechargeable battery or universal AC power supply
- Large backlit LCD display and RS232 interface
- Tubular welded stainless steel frame/stainless steel column included
- IP and NEMA Rating
- Application Modes: Weighing (5 units), basic parts counting
- Units of Measurement: Gram, Kilogram, Ounce, Pound, Pound:Ounce
- LCD display with white LED backlight
- Internal universal power supply with internal rechargeable battery
- RS232 interface
- IP66 Stainless steel Indicator, 304 grade stainless steel platform pan with black painted steel tubular frame
- IP67 load cell
- Stainless steel column and wall bracket included
- Indicator with hinged front cover for easy servicing
- Platform with 5 or 6 point overload stops for 125% safe overload protection
Specifications
Internal rechargeable lead acid battery | |
RS232 | |
13.6 cm | |
100/240 V 50/60 Hz | |
50/60 Hz | |
91.94 cm | |
16.5 in. | |
41.91 cm | |
Stainless Steel | |
IP67 | |
14°F to 104°F | |
Defender™ 3000 Bench Scale | |
53 lb. | |
25.7 in. | |
65.27 cm | |
60 kg | |
10 g |
ISO 9001:2008, EN60950, EN61326, FCC Class A, CE, cULus | |
5.4 in. | |
16.5 x 7.5 x 36.2 in. (41.91 x 19.05 x 91.94 cm) | |
Gram, kilogram, ounce, pound | |
36.2 in. | |
Tubular welded Stainless Steel frame, non-slip Rubber leveling feet, wall bracket | |
16.5 in. | |
41.91 cm | |
D32XW60VL | |
<2 sec. | |
-10°C to +40°C | |
100/240 V | |
24 kg | |
7.5 in. | |
19.05 cm | |
LCD |