missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender™ 3000 Washdown Bench Scales
Basic level washdown bench scale for general industrial use features all stainless steel construction with NEMA 4X/IP65 protected indicator.
Manufacturer: OHAUS™ 83999818
Description
Application modes include weighing, simple parts counting, and weighs in lb, oz, lb:oz, g or kg units.
- Internal rechargeable battery or universal AC power supply
- Large backlit LCD display and RS232 interface
- Tubular welded stainless steel frame/stainless steel column included
- IP and NEMA Rating
- Application Modes: Weighing (5 units), basic parts counting
- Units of Measurement: Gram, Kilogram, Ounce, Pound, Pound:Ounce
- LCD display with white LED backlight
- Internal universal power supply with internal rechargeable battery
- RS232 interface
- IP66 Stainless steel Indicator, 304 grade stainless steel platform pan with black painted steel tubular frame
- IP67 load cell
- Stainless steel column and wall bracket included
- Indicator with hinged front cover for easy servicing
- Platform with 5 or 6 point overload stops for 125% safe overload protection
Specifications
Internal rechargeable lead acid battery | |
RS232 | |
12.3 cm | |
100/240 V 50/60 Hz | |
50/60 Hz | |
57.15 cm | |
12 in. | |
30.48 cm | |
Stainless Steel | |
IP67 | |
14°F to 104°F | |
Defender™ 3000 Bench Scale | |
33 lb. | |
14 in. | |
35.56 cm | |
60,000 g, 150 lb. | |
10 g |
ISO 9001:2008, EN60950, EN61326, FCC Class A, CE, cULus | |
4.8 in. | |
12 x 12 x 22.5 in. (30.48 x 30.5 x 57.15 cm) | |
Gram, kilogram, ounce, pound | |
22.5 in. | |
Tubular welded Stainless Steel frame, non-slip Rubber leveling feet, wall bracket | |
12 in. | |
30.48 cm | |
D32XW60VR | |
<2 sec. | |
-10°C to +40°C | |
100/240 V | |
15 kg | |
12 in. | |
30.5 cm | |
LCD |