missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ohaus™ Defender™ 3000 Mechanical Bench Scale

A portable mechanical industrial scale designed to meet a variety of applications. OHAUS Defender 3000 Mechanical Bench Scale features heavy-duty mechanical epoxy-painted steel construction for industrial applications.

Manufacturer:  Ohaus™ OHSD500M

Catalog No. 02-112-216



Description

Description

Featuring an easy-to-read, dual-side flat beam with a shadow-proof poise provides quick reading under most lighting conditions. A positive beam lock secures the indicator when the scale is not in use. Counterpoise weights allow for scale capacities of up to 1000 pounds. The D500M scale utilizes a rugged fabricated steel design and is equipped with durable phenolic wheels for easy maneuverability.

  • Phenolic wheels allow scale to be easily moved with beam lock to protect scale mechanism
  • Includes counterpoise weights
  • Applciation Mode: weighing
  • Units of measurement: Pound

Applications
General industrial weighing, In an intrinsically safe environment

Specifications

Specifications

ISO 9001:2008, NTEP CC No. 08-070
71.45cm
122.55cm
Epoxy Steel
0.2kg
51.48kg
80.34cm
Defender™ 3000 bench scale
28.13 in.
48.25 in.
Die-cast, fabricated Carbon Steel
D500M
113.5 lb.
31.63 in.
1000 lb., 454 kg
Documents