missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender 3000 Bench Scales
Economical and versatile scale weighs up to 600 lb. (300kg) with 1:6000-7500d resolution.
Manufacturer: OHAUS™ 83998111
Includes: AC adapter, RS-232 cable, painted Carbon Steel frame, tubular painted Steel column, externally visible level bubble and adjustable Rubber leveling feet with locking nuts
Description
- 304 stainless steel pan with painted carbon steel frame and aluminum IP67 load cell
- Adjustable nonslip rubber leveling feet with external level indicator
- T31P with ABS housing or T31XW with IP66 stainless-steel housing
- Multiple weighing units include lb., oz., lb:oz, kg, g
- Parts counting mode with selectable sample sizes, last sample size and Average Piece Weight data
- One 25mm-high LCD weight display with high-contrast backlight
- Built-in RS232 for printing and data connection
- AC adapter and internal rechargeable lead acid battery
Service Plan
Service agreement available.
Specifications
100 Hr. | |
Span 5kg or 5 lb. to 100% of capacity, user selectable | |
Bi-directional RS232C | |
36.5 cm | |
12.3 cm | |
ABS Plastic, Stainless Steel, Aluminum | |
<2 sec. | |
-10°C to +40°C | |
26 lb. | |
12 in. | |
30 kg | |
0.005 kg |
Internal rechargeable lead acid battery | |
ISO 9001:2008, EMC: EN60950, EN61326, FCC Class A, CE, cULus | |
14 in. | |
4.84 in. | |
AC adapter, RS-232 cable, painted Carbon Steel frame, 13.8 in. tubular painted Steel column, externally visible level bubble and adjustable Rubber leveling feet with locking nuts | |
D31P30BR | |
14°F to 104°F | |
Defender™ 3000 Bench Scale | |
32 kg | |
30.5 cm | |
LCD |