missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Defender 3000 Bench Scales

Economical and versatile scale weighs up to 600 lb. (300kg) with 1:6000-7500d resolution.

Manufacturer:  OHAUS™ 83998116

 View more versions of this product

Catalog No. 01919804



Includes: AC adapter, RS-232 cable, painted Carbon Steel frame, tubular painted Steel column, externally visible level bubble and adjustable Rubber leveling feet with locking nuts

Description

Description

  • 304 stainless steel pan with painted carbon steel frame and aluminum IP67 load cell
  • Adjustable nonslip rubber leveling feet with external level indicator
  • T31P with ABS housing or T31XW with IP66 stainless-steel housing
  • Multiple weighing units include lb., oz., lb:oz, kg, g
  • Parts counting mode with selectable sample sizes, last sample size and Average Piece Weight data
  • One 25mm-high LCD weight display with high-contrast backlight
  • Built-in RS232 for printing and data connection
  • AC adapter and internal rechargeable lead acid battery

Service Plan

Service agreement available.

Specifications

Specifications

100 Hr.
Span 5kg or 5 lb. to 100% of capacity, user selectable
Bi-directional RS232C
65 cm
14.7 cm
ABS Plastic, Stainless Steel, Aluminum
<2 sec.
-10°C to +40°C
71 lb.
19.68 in.
272 kg, 600 lb.
0.05 kg
Internal rechargeable lead acid battery
ISO 9001:2008, EMC: EN60950, EN61326, FCC Class A, CE, cULus
25.59 in.
5.8 in.
AC adapter, painted Carbon Steel frame, 27.36 in. tubular painted Steel column, externally visible level bubble and adjustable Rubber leveling feet with locking nuts
D31P300BX
14°F to 104°F
Defender™ 3000 Bench Scale
32 kg
50 cm
LCD
SDS
Documents
Product Certifications