Please login to your online account to display your discounted pricing

OHAUS™ CS Series Compact Scales

Lightweight, portable electronic scales, ideal for work outside of the lab

$234.63 - $368.23

Specifications

Type CS Compact Scale
Stabilization Time 3 sec.
View More Specs
Includes:  Three AA batteries, Stainless-steel weighing pan, AC adapter
Products
Catalog Number Mfr. No. Capacity (Metric) Model Readability Includes Price Quantity    

01-918-019

 
ohaus™
80500633
200g CS-200P 0.1g Postal charts, AC adapter, three AA batteries, stainless-steel weighing pan Each for $368.23

01918021

 
ohaus™
80500635
5000g CS5000P 1g Postal charts, AC adapter, three AA batteries, stainless-steel weighing pan Each for $234.63

01-919-34

 
ohaus™
72212664
2000g CS2000 1g AC adapter, three AA batteries, stainless-steel weighing pan Each for $343.69
Description & Specifications

Specifications

Type CS Compact Scale
Stabilization Time 3 sec.

Suited for a wide range of applications, including quality control, formulations, postal weighing, forensic testing and soil and water sampling, and dietary needs.

  • Easy to operate with simple two-button operation with standard stainless steel weighing pan
  • Three low-profile models with weighing capacities from 200 to 5000g Low-battery indicator, overload/underload indicators, tactile feedback keyboard and auto shutoff Quick, easy calibration allows user to adjust for changes in location and temperature
  • Rugged construction provides overload protection up to 150% of capacity Powered by three AA batteries or AC adapter (both included)
  • Weighs in g, lb:oz, Newton, oz
  • Net weight: 0.91 lb. (0.47kg)
  • Dimensions (L × W × H): 7.625 × 5.312 × 1.5 in. (19.3 × 13.5 × 3.9cm)
  • Manufactured in ISO 9001 registered facility

Service agreement available.

ISO 9001 compliant

One-year (U.S. and Canada)