missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ohaus™ CS Series Compact Scales

Lightweight, portable electronic scales, ideal for work outside of the lab

Manufacturer:  Ohaus™ 80500635

 View more versions of this product

Catalog No. 01918021



Includes: Three AA batteries, Stainless-steel weighing pan, AC adapter

Description

Description

Lightweight, portable electronic scales, ideal for work outside of the lab

Suited for a wide range of applications, including quality control, formulations, postal weighing, forensic testing and soil and water sampling, and dietary needs.
 
  • Easy to operate with simple two-button operation with standard stainless steel weighing pan
  • Three low-profile models with weighing capacities from 200 to 5000g Low-battery indicator, overload/underload indicators, tactile feedback keyboard and auto shutoff Quick, easy calibration allows user to adjust for changes in location and temperature
  • Rugged construction provides overload protection up to 150% of capacity Powered by three AA batteries or AC adapter (both included)
  • Weighs in g, lb:oz, Newton, oz
  • Net weight: 0.91 lb. (0.47kg)
  • Dimensions (L × W × H): 7.625 × 5.312 × 1.5 in. (19.3 × 13.5 × 3.9cm)
  • Manufactured in ISO 9001 registered facility

Service Plan

Service agreement available.

Certifications

ISO 9001 compliant

Warranty

One-year (U.S. and Canada)

Specifications

Specifications

Long
ISO 9001:2008, CE, FCC Class B Part 15
LCD
3.8cm
5.75 in.
14.5cm
Plastic
1g
65 to 77°F
0.91 lb.
5.25 in.
13.3cm
11 lb., 5 kg
3 AA Alkaline
7.99 x 5.5 x 1.49 in. (20.3 x 14 x 3.8cm)
1.49 in.
Postal charts, AC adapter, three AA batteries, stainless-steel weighing pan
7.99 in.
20.3cm
CS5000P
3 sec.
18 to 25°C
0.47kg
5.5 in.
14cm
CS Compact Scale
Documents