Please login to your online account to display your discounted pricing

OHAUS™ Conductivity Standards


Measure the ability of an electrolyte solution to conduct electricity.

Manufacturer: ohaus™  30065089

 View more versions of this product

Catalog No. S05116

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Water Soluble Completely Miscible
Capacity 8.45 oz., 250mL
For Use With Conductivity sensor
Capacity (English) 8.45 oz.
Type Conductivity Standards
Boiling Point ∽100°C
pH Range ∽6
Color Colorless, Clear
Conductivity 12.88mS/cm

  • 250mL Solution
  • Available in values of 84μs/cm, 1413μs/cm and 12.88ms/cm

Extremes of temperature and direct sunlight should be avoided.