Please login to your online account to display your discounted pricing

OHAUS™ Conductivity Standards


Measure the ability of an electrolyte solution to conduct electricity.

Manufacturer: ohaus™  30065088

 View more versions of this product

Catalog No. S05115

  • / Each
 

Description & Specifications

Specifications

Boiling Point ∽100°C
Capacity (Metric) 250mL
Conductivity 1413μS/cm
Color Colorless, Clear
For Use With Conductivity sensor
Water Soluble Completely Miscible
Capacity (English) 8.45 oz.
Capacity 8.45 oz., 250mL
Type Conductivity Standards
pH Range ∽6

  • 250mL Solution
  • Available in values of 84μs/cm, 1413μs/cm and 12.88ms/cm

Extremes of temperature and direct sunlight should be avoided.