Please login to your online account to display your discounted pricing

OHAUS™ Compact Scales

Rugged construction, easy operation and great performance make these scales a truly remarkable value.

$133.65 - $225.45

Specifications

Battery Type 3 AA Alkaline
Calibration User calibration from keypad
Certifications/Compliance ISO 9001:2008, CE, FCC Class B Part 15
Includes AC adapter, US postal chart, Stainless Steel pan cover, three AA batteries
Type Compact Scale
View More Specs
Includes:  AC adapter, US postal chart, Stainless Steel pan cover, three AA batteries
Products
Catalog Number Mfr. No. Capacity Model Readability Repeatability Price Quantity    

S63464

 
ohaus™
72212665
11.02 lb., 5000g CS-5000 2g ±1g Each for $225.45

S402421

  Accessories
ohaus™
CS2000EMD
4.4 lb., 2000g CS2000 1g ±1g Each for $133.65

S63462

 
ohaus™
72212663EMD
0.44 lb., 200g CS-200 0.1g ±0.1g Each for $171.45
Description & Specifications

Specifications

Battery Type 3 AA Alkaline
Calibration User calibration from keypad
Certifications/Compliance ISO 9001:2008, CE, FCC Class B Part 15
Includes AC adapter, US postal chart, Stainless Steel pan cover, three AA batteries
Type Compact Scale
Format Gram, ounce, pound, Newton
Height (English) 1.5 in.
Height (Metric) 3.8cm
Length (English) 8 in.
Length (English) Pan 5.75 in.
Length (Metric) 14cm
Length (Metric) Pan 14.5cm
Material ABS Plastic, Stainless Steel
Stabilization Time 3 sec.
Temperature Range (English) 65 to 77°F
Temperature Range (Metric) 18 to 25°C
Voltage 120V
Weight (English) 0.91 lb.
Weight (Metric) 0.47kg
Width (English) 5.5 in.
Width (English) Pan 5.25 in.
Width (Metric) 14cm
Width (Metric) Pan 13.3cm

Size and styling make these scales ideal for field and lab activities.

  • Measure in grams or pounds/ounces from 200 to 5000g
  • Large weighing surface with full-capacity tare
  • Removable stainless-steel pan
  • Easy-to-read LCD display
  • Weighing units: g, lb.:oz. (S63462 does not have lb.:oz.)
  • Zero range: to capacity by subtraction
  • Stabilization time: three seconds
  • Readabilities from 0.1 to 1g
  • Calibration: digital calibration from keypad
  • Auto shutoff: five minutes with no activity (battery operation only)
  • Removable stainless-steel pan
  • Net weight: 1.0 lb. (0.47kg)

One year