missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Catapult™ 1000 Scales
Economical, compact shipping scales. OHAUS Catapult 1000 Scales are easy to hold and transport with its lightweight, battery operation, and built in handles.
Manufacturer: OHAUS™ 83998139
Includes: Integrated carry handles and battery power, software for weighing, display hold and dynamic weighing, two mechanical switch, AC power adapter, Rubber non-slip feet
Description
- Compact ABS plastic construction and platform
- Includes software for weighing, display hold and dynamic weighing
- Integrated carry handles and battery power for portability
- Includes dynamic weighing mode and auto shutoff
Specifications
2 Mechanical switch | |
3 C | |
ISO 9001:2008, UL/CSA (adapter), FCC, CE Safety EN60950, EMC EN61326, 2002/96/EC | |
LCD | |
2.36 in. | |
Integrated carry handles and battery power, software for weighing, display hold and dynamic weighing, two mechanical switch, AC power adapter, Rubber non-slip feet | |
10.47 in. | |
26.6cm | |
C11P75 | |
<2 sec. | |
5 to 40°C | |
1.5kg | |
12 in. | |
30.5cm | |
Catapult™ 1000 series compact bench scale |
300 hr. | |
Digital external span calibration | |
10.47 x 12 x 2.36 in. (26.6 x 30.5 x 6cm) | |
Kilogram, pound | |
6cm | |
11 in. | |
28cm | |
ABS Plastic, Stainless Steel | |
50g | |
41 to 104°F | |
3.5 lb. | |
12.44 in. | |
31.6cm | |
75 kg |