Please login to your online account to display your discounted pricing

OHAUS™ MB23 / MB25 Basic Moisture Analyzers


High-value performance for all budgets. OHAUS MB23 / MB25 Basic Moisture Analyzer comes with choice of infrared or halogen heating and with precisions of 0.1% and 0.05%.

Manufacturer: ohaus™  83999803

 View more versions of this product

Catalog No. 01920231

  • / Each
 

Description & Specifications

Specifications

Timer Range 1 to 99 min.
Width (Metric) Pan 9cm
Display Type LCD
Repeatability 0.3% for 3g, 0.2% for 10g
Connection Type RS232
Width (English) 6.5 in.
Width (Metric) 17cm
Hertz 50/60Hz
Length (Metric) 28cm
Capacity (Metric) 110g
Height (English) 5 in.
Voltage 100/240V
Material ABS Plastic
Temperature Range (Metric) 5 to 40°C
Sample Size 0.5g - 110g
Readability 0.05, 0.005g
Heat Source Halogen
Electrical Requirements 100/240V 50/60Hz
Dimensions (L x W x H) 11 x 6.5 x 5 in. (28 x 17 x 13cm)
Certifications/Compliance CE, CSA, UL, FCC
Type Moisture analyzer
Model MB25
Temperature Range (English) 41 to 104°F
Height (Metric) 13cm
Weight (Metric) 2.3kg
Length (English) 11 in.

  • Large backlit LCD display and standard RS-232 port
  • Easy-to-clean heating chambers ideal for frequent use and inexpensive maintenance
  • Compact footprint designed to take up less space

Model MB23

  • Heating Technology: Infrared (no glass)
  • Repeatability (Std. Dev.) (g): 0.3% (3g sample) 0.2% (10g sample)
Model MB25
  • Heating Technology: Halogen
  • Repeatability (Std. Dev.) (g): 0.2% (3g sample) 0.05% (10g sample)

Applications
Food; Wastewater; Quality Control; Agriculture; Any Oven