Please login to your online account to display your discounted pricing

OHAUS™ MB23 / MB25 Basic Moisture Analyzers

High-value performance for all budgets. OHAUS MB23 / MB25 Basic Moisture Analyzer comes with choice of infrared or halogen heating and with precisions of 0.1% and 0.05%.

$3,682.35 - $4,931.86

Specifications

Certifications/Compliance CE, CSA, UL, FCC
Capacity (Metric) 110g
Connection Type RS232
Display Type LCD
Dimensions (L x W x H) 11 x 6.5 x 5 in. (28 x 17 x 13cm)
View More Specs
Products
Catalog Number Mfr. No. Model Heat Source Readability Price Quantity    

01920231

 
ohaus™
83999803
MB25 Halogen 0.05, 0.005g Each for $4,931.86

01920230

 
ohaus™
83999801
MB23 Infrared 0.01, 0.01g Each for $3,682.35
Description & Specifications

Specifications

Certifications/Compliance CE, CSA, UL, FCC
Capacity (Metric) 110g
Connection Type RS232
Display Type LCD
Dimensions (L x W x H) 11 x 6.5 x 5 in. (28 x 17 x 13cm)
Hertz 50/60Hz
Sample Size 0.5g - 110g
Temperature Range (English) 41 to 104°F
Temperature Range (Metric) 5 to 40°C
Type Moisture analyzer
Voltage 100/240V
Weight (Metric) 2.3kg
Electrical Requirements 100/240V 50/60Hz
Material ABS Plastic
Repeatability 0.3% for 3g, 0.2% for 10g
Timer Range 1 to 99 min.
Width (Metric) Pan 9cm

  • Large backlit LCD display and standard RS-232 port
  • Easy-to-clean heating chambers ideal for frequent use and inexpensive maintenance
  • Compact footprint designed to take up less space

Model MB23

  • Heating Technology: Infrared (no glass)
  • Repeatability (Std. Dev.) (g): 0.3% (3g sample) 0.2% (10g sample)
Model MB25
  • Heating Technology: Halogen
  • Repeatability (Std. Dev.) (g): 0.2% (3g sample) 0.05% (10g sample)

Applications
Food; Wastewater; Quality Control; Agriculture; Any Oven