Please login to your online account to display your discounted pricing

OHAUS™ Adventurer™ Pro Precision Electronic Balances


Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Manufacturer: ohaus™  80103500

 View more versions of this product

Catalog No. 01-921-17

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 51g
Display Type LCD
Dimensions (D x W x H) 10 x 7.6 x 5.7 in.
Dimensions (L x W x H) 25.4 x 19.3 x 14.5cm
Type Precision Balance
Model AV53
Width (Metric) Pan Not Applicable
Electrical Requirements 100/240V 50/60Hz
Height (Metric) 14.5cm
Length (English) 10 in.
Connection Type RS232 with GLP/GMP data output
Includes AC adapter, RS232 interface, in-use cover, integral security bracket, weigh below hook, manual
Weight (English) 3.12 lb.
Hertz 50/60Hz
Material ABS Plastic, Stainless Steel, Glass
Voltage 100/240V
Repeatability ±0.001g
Certifications/Compliance CE, UL, CSA, FCC, NRTL, OIML E2 or ASTM Class 1
Linearity ±0.002g
Width (English) 7.6 in.
Temperature Range (Metric) 10 to 30°C
Stabilization Time 2.5 sec.
Weight (Metric) 1.4kg
Width (Metric) 19.3cm
Format Milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, baht, mesghal, tola, custom
Height (English) 5.7 in.
Readability 0.001g
Length (Metric) 25.4cm
Temperature Range (English) 50 to 86°F
Warranty 2 Years
Leveling Automatic
Automation Interface 4 Button keypad with dedicated yes, no, back and exit functions
Depth (Metric) Pan Not Applicable

QuadraStance™ feature keeps balance stable on any surface. SmarText™ software guides user through set and application.

Key Features

  • Capacity ranges from 51 to 8100g
  • Balances stabilize within 1.5 to 3 seconds
  • Weigh-below hook enables determination of density and specific gravity
  • In difficult working situations, filtering to compensate against vibration and disturbances can be preprogrammed
  • Standard overload and underload indicators alert operator when load changes are necessary
  • Programmable energy-saving auto shutoff; low-battery indicator GLP/GMP capabilities such as data storage and output options for properly documenting balance activities to meet good practice requirements; include date, time, balance I.D., user I.D., project I.D. and reference
  • Bidirectional RS-232 serial interface enables data transfer to a computer
  • Custom two-line backlit LCD enhances viewing and displays additional reference information — allows you to simultaneously view reference and actual weight
Operation
  • Operate with included AC adapter or four “AA” batteries (not included)
  • Available with or without InCal internal calibration; InCal ensures weighing accuracy by allowing you to calibrate the balance prior to use without needing external weights
  • Without InCal, calibration is digital with external weights
  • Easy-to-use SmarText software utilizes text prompts to guide users through application use and balance setup
Weigh Modes/Units
  • Weighing modes include basic weighing, animal weighing, parts counting, percent weighing, check weighing, totalizing and display hold Measurements can be read in custom units or in a variety of standard units: milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, bath, mesghal and tola
  • Design
    • QuadraStance design incorporates four feet to provide superior footprint stability on any surface
    • Stainless-steel weighing platform resists corrosion; protective in-use cover
    • Integral security bracket accommodates most security cables
    • Simple three-button menu navigation promotes speedy setup
    • Ergonomic leveling system with up-front level indicator
    • Comes with round draft shield for precise operation in drafty environments

    Fisher Service Division offers several types of service agreements for the equipment featured here. For details on these agreements, equipment repairs, and calibration services, see the front of the catalog. For immediate assistance, call 1-800-395-5442.

    External calibration weights sold separately; contact your Customer Service Representative.

    Service agreement available.

    Certifications

    CE Marked, UL Listed, cCSA approved

    Two years (U.S. and Canada)