Please login to your online account to display your discounted pricing

OHAUS™ Adventurer™ Pro Precision Electronic Balances


Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Manufacturer: ohaus™  80103875

 View more versions of this product

Catalog No. 01-919-218

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 2100g
Display Type LCD
Dimensions (D x W x H) 30 x 22 x 8.5cm
Type Precision Balance
Automation Interface 4 Button keypad with dedicated yes, no, back and exit functions
Material ABS Plastic, Stainless Steel, Glass
Depth (Metric) 30cm
Temperature Range (English) 50 to 86°F
Weight (English) 6.1 lb.
Width (English) 8.7 in.
Width (Metric) 22cm
Model AV2102
Format Carat, grain, pound, ounce, pennyweight, gram, troy ounce, kilogram
Temperature Range (Metric) 10 to 30°C
Linearity ±0.02g
Readability 0.01g
Depth (English) 11.8 in.
Connection Type RS232 with GLP/GMP data output
Repeatability 0.01g
Includes AC adapter, RS232 interface, In-use cover, Integral security bracket, Weigh below hook
Certifications/Compliance CE, UL, CSA, FCC, NRTL, OIML F1 or ASTM CL 2
Height (English) 3.3 in.
Leveling Automatic
Stabilization Time 3 sec.
Height (Metric) 8.5cm
Width (Metric) Pan 16.8cm
Electrical Requirements 100/240V 50/60Hz
Warranty 2 Years
Depth (Metric) Pan 18cm
Weight (Metric) 2.8kg