Please login to your online account to display your discounted pricing

OHAUS™ Adventurer™ Precision Balances


Manufacturer: ohaus™  30100619

 View more versions of this product

RS232 interface, Integral weigh below hook, Full housing in-use cover, Removable stainless-steel pan, Die-cast metal bottom housing, Security bracket, Illuminated up-front level indicator, Four adjustable feet, Software lockout menus, Stability indicator, Software overload/underload indicators, User selectable environmental settings, Audible indicator, User selectable brightness settings, Auto dim, Touchscreen calibration, Auto tare, User selectable operating language (nine)

Catalog No. S05024

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 8200g
Model AX8201/E
Display Type Color Graphic Display
Readability 0.1g
Electrical Requirements AC Adapter Input: 100-240 VAC 50-60 Hz 0.3AAC Adapter Output: 12 VDC 0.84A
Linearity ±0.2g
Temperature Range (Metric) 10° to 30°C
Repeatability ±0.1g
Weight (Metric) 3.8kg
Temperature Range (English) 50° to 86°F
Stabilization Time ≤2 second
Connection Type RS232, USB Device, USB Host

  • Wide viewing angle color touchscreen (WQVGA Graphic LCD) provides quick access to all applications
  • Six mechanical keys to perform repetitive operations such as tare, zero, calibration and print
  • Allows user to perform nine application modes and features that eliminate need for manual calculations
  • Two piece, top-mounted draftshield doors open wide on both sides; providing ample room for sample placement and reducing footprint of draftshield
  • Dual USB ports with GLP/GMP tracking capabilities assist in monitoring and reporting of data
  • Easily accessible front USB port for loading data from balance to flash drive; second USB located at rear of balance connects balance to PC
  • Real-time clock function to keep accurate time even during power loss
  • GLP data capability for recording sample name, project names and balance ID to help meet traceability and compliance requirements
  • Comes with minimum sample weight indication
  • Delivers stable and reliable weighing results for routine weighing tasks
  • Fast stabilization time improves productivity in the laboratory
  • All models feature external calibration
  • Tare range: To capacity by subtraction
  • Power requirements: AC Adapter Input: 100-240 VAC 50-60 Hz 0.3A; AC Adapter Output: 12 VDC 0.84A
  • Communication: RS232, USB Device, USB Host
  • Temperature range: 10° to 30°C (50° to 86°F)
  • Humidity range: Maximum relative humidity 80% for temperatures up to 30°C (86°F)
  • Display size: 109mm (4.3 in.) (diagonal)
Application Modes
  • Weighing
  • Percent Weighing
  • Parts Counting
  • Dynamic/Animal Weighing
  • Density Determination
  • Check Weighing
  • Display Hold
  • Totalization
  • Formulation
 
Weighing Units
  • Gram
  • Milligram
  • Carat
  • Ounce
  • Troy ounce
  • Pound
  • Pennyweight
  • Grain
  • Newton
  • Momme
  • Mesghal
  • Hong Kong Tael
  • Singapore Tael
  • Taiwan Tael
  • Tical
  • Tola
  • Baht
  • One Custom Unit
 
Applications
Laboratory, pharmacy, industrial installation and classroom

Metrology: OIML R76, EN 45501 (Class I, nmax 320000; Class II, nmax 52000)
Product Safety: EN 61010-1, IEC 61010-1
Electromagnetic Compatibility: IEC 61326-1, EN 61326-1 (emissions Class B, immunity industrial requirements)