Please login to your online account to display your discounted pricing

OHAUS™ Adventurer™ Precision Balances


Manufacturer: ohaus™  30122633

 View more versions of this product

RS232 interface, Integral weigh below hook, Full housing in-use cover, Removable stainless-steel pan, Die-cast metal bottom housing, Security bracket, Illuminated up-front level indicator, Four adjustable feet, Software lockout menus, Stability indicator, Software overload/underload indicators, User selectable environmental settings, Audible indicator, User selectable brightness settings, Auto dim, Touchscreen calibration, Auto tare, User selectable operating language (nine)

Catalog No. S05019

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 620g
Certifications/Compliance OIML F1 or ASTM Class 2
Connection Type RS232, USB Device, USB Host
Model AX622/E
Material Metal base, ABS top housing, stainless steel pan, glass draftshield
Stabilization Time ≤1.5 sec.
Type Precision Balance
Connection Type RS232, USB Device, USB Host
Temperature Range (English) 50° to 86°F
Temperature Range (Metric) 10° to 30°C
Electrical Requirements AC Adapter Input: 100-240 VAC 50-60 Hz 0.3AAC Adapter Output: 12 VDC 0.84A
Display Type Color Graphic Display
Readability 0.1mg
Linearity ±0.02g
Repeatability ±0.01g
Model OHAUS™ Model No. 30122633
Weight (Metric) 4.6kg
Display 109mm (4.3 in.) (diagonal)
Repeatability ±0.01g
Display Type Color Graphic Display
Sensitivity Drift 3ppm/°C
Grade 2
Weight (Metric) Shipping 6.5kg
Test Specificity 600g, OIML F1 or ASTM Class 2
Capacity (English) 620g
Linearity ±0.02g
Range 20 to 620g (typical)8.2 to 620g (optimal)
Display Dimensions 109mm (4.3 in.) (diagonal)
Humidity Range Maximum relative humidity 80% for temperatures up to 30°C/86°F

  • Wide viewing angle color touchscreen (WQVGA Graphic LCD) provides quick access to all applications
  • Six mechanical keys to perform repetitive operations such as tare, zero, calibration and print
  • Allows user to perform nine application modes and features that eliminate need for manual calculations
  • Two piece, top-mounted draftshield doors open wide on both sides; providing ample room for sample placement and reducing footprint of draftshield
  • Dual USB ports with GLP/GMP tracking capabilities assist in monitoring and reporting of data
  • Easily accessible front USB port for loading data from balance to flash drive; second USB located at rear of balance connects balance to PC
  • Real-time clock function to keep accurate time even during power loss
  • GLP data capability for recording sample name, project names and balance ID to help meet traceability and compliance requirements
  • Comes with minimum sample weight indication
  • Delivers stable and reliable weighing results for routine weighing tasks
  • Fast stabilization time improves productivity in the laboratory
  • All models feature external calibration
  • Tare range: To capacity by subtraction
  • Power requirements: AC Adapter Input: 100-240 VAC 50-60 Hz 0.3A; AC Adapter Output: 12 VDC 0.84A
  • Communication: RS232, USB Device, USB Host
  • Temperature range: 10° to 30°C (50° to 86°F)
  • Humidity range: Maximum relative humidity 80% for temperatures up to 30°C (86°F)
  • Display size: 109mm (4.3 in.) (diagonal)
Application Modes
Weighing
Percent Weighing
Parts Counting
Dynamic/Animal Weighing
Density Determination
Check Weighing
Display Hold
Totalization
Formulation
 
Weighing Units
Gram
Milligram
Carat
Ounce
Troy ounce
Pound
Pennyweight
Grain
Newton
Momme
Mesghal
Hong Kong Tael
Singapore Tael
Taiwan Tael
Tical
Tola
Baht
One Custom Unit
 
Applications
Laboratory, pharmacy, industrial installation and classroom

Metrology: OIML R76, EN 45501 (Class I, nmax 320000; Class II, nmax 52000)
Product Safety: EN 61010-1, IEC 61010-1
Electromagnetic Compatibility: IEC 61326-1, EN 61326-1 (emissions Class B, immunity industrial requirements)