missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Oakton™ Waterproof pHTestr BNC Electrodes and Accessories
Outstanding value at an economical cost.
Manufacturer: Cole-Parmer™ WD3580505
Description
Compatible with all Oakton brand pH meters
Specifications
BNC | |
Epoxy | |
0°C to 80°C | |
Unknown | |
Field, clean water, general purpose applications | |
3 ft. cable | |
32°F to 176°F | |
Round | |
36 in. | |
0.9 m | |
12 mm |
Single | |
0 to 12 | |
High pH/Sodium | |
Gel | |
Oakton pH meter | |
AgCl | |
80°C Max. | |
5.1 in. | |
130 mm | |
0.47 in. |