Please login to your online account to display your discounted pricing

Oakton™ Waterproof pHTestr BNC Electrodes and Accessories

$78.65 - $78.65

Specifications

Diameter (English) 0.47 in.
Diameter (Metric) 12mm
Material Epoxy
Filling Solution Type Gel
For Use With Oakton pH meter
View More Specs
Products
Catalog Number Mfr. No. Connector Types Junction Price Quantity    

S68162

 
oakton™
WD3580505
BNC Single Pin Each for $78.65
Description & Specifications

Specifications

Diameter (English) 0.47 in.
Diameter (Metric) 12mm
Material Epoxy
Filling Solution Type Gel
For Use With Oakton pH meter
Internal Reference AgCl
pH Range 0 to 12
Temperature (English) Operating 32° to 176°F
Temperature (Metric) Operating 0° to 80°C
Temperature (Metric) Range 80°C Max