Please login to your online account to display your discounted pricing

Oakton™ Waterproof pHTestr BNC Electrodes and Accessories


Manufacturer: oakton™  3580400

 View more versions of this product

Catalog No. 13-300-138

  • / Each
 

Description & Specifications

Specifications

Applications For clean water, low ionic strength solutions
Temperature (Metric) Range 80°C Max
Temperature (Metric) Operating 0° to 50°C
Connector Types BNC
Diameter (Metric) 12mm
Type pH electrode
Temperature (English) Operating 32° to 122°F
Junction Single
pH Range 0 to 14.99
For Use With Oakton pHTestr
Diameter (English) 0.47 in.
Material Epoxy
pH Relative Accuracy ±0.02