missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Waterproof PCD650 Meter

A premier waterproof meter that's affordable

Manufacturer:  Oakton™ 3543470

Catalog No. 15-500-056



Description

Description

  • Simultaneously measures and displays pH, conductivity and dissolved oxygen
  • Expanded range, resolution, and accuracy
  • Increased memory and advanced communications
  • Ideal for dirty and wet environments

Specifications

Specifications

Yes
±0.2mV
1 to 6
Color Graphic Display
-10°C to +110°C
AA
2.25 in.
IP-67
±2000 mV
0.1 to 0.01 to 0.001
0.1°C
32.0°F to 122.0°F
14°F to 230°F
1 lb.
3.25 in.
±0.5°C
±0.002
Store up to 500 sets with GLP date and time
Infrared, IRDA
200 hr.
ISO 9001 2000, CE
Multiprobe holder, Rubber boot, hard carrying case, batteries
18.4 cm
-2 to 20
0.1mV
Automatic or manual from 0° to 100°C
0°C to 50°C
3 Years
0.5 kg
SDS
Documents
Product Certifications
Promotions

Promotions