Please login to your online account to display your discounted pricing

Oakton™ Waterproof, Double-Junction pHTestr™


Replaceable, double-junction electrode sensors save time and money.

Manufacturer: oakton™  WD-35634-30/EMD

 View more versions of this product

Catalog No. S90523

  • / Each
 

Description & Specifications

Specifications

Display Type LCD
IP Rating 67
Temperature (Metric) Operating 0 to 50°C
Range (pH) -1 to 15
Calibration Points (pH) 3
Battery Type 4 Button Cell
Certifications/Compliance USA, NIST
Diameter (English) 1.5 in.
For Use With (Application) Automatic temperature compensation, hold function, auto-off function, self-diagnostic error messages and a three-segment battery-life indicator
Includes Four 1.5V button cell batteries
Temperature (English) Operating 32° to 122°F
Diameter (Metric) 3.8cm
Resolution (pH) 0.01
Accuracy (pH) ±0.01
Length (Metric) 16.5cm