missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Oakton™ Waterproof DO 450 Portable Dissolved Oxygen Meter, DO 450 meter kit w/optical probe
Affordable optical RDO technology reduces maintenance time and costs.
$3,008.51 - $4,138.91
Specifications
Accuracy (DO) | ±2% |
---|---|
Temperature (English) Range | 17°F to 230°F |
Accuracy (Temperature) | ±0.5°C (±0.9°F) |
Resolution (Temperature) | 0.1 |
IP Rating | IP-67 |
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
15-500-132
|
Oakton™
3564030 |
DO 450 Meter w/Optical Probe |
Each for $3,008.51
|
|
15-500-133
|
Oakton™
3564031 |
DO 450 Meter w/Optical Probe and Calibration |
Each for $3,363.04
|
|
15-500-134
|
Oakton™
3564090 |
DO 450 Meter Kit w/Optical Probe |
Each for $4,138.91
|
|
Description
Optical RDO technology offers fast response times and long-term stability with minimal maintenance
- Eliminates requirement for tiresome membranes and solutions
- Rugged, IP67-rated housing for plant and field applications
- Large, backlit LCD to view % saturation or mg/L (ppm) simultaneously with temperature
- Automatic temperature compensation, barometric pressure compensation and salinity correction ensures measurement accuracy
- Memory for 500 data sets; USB and RS-232 output for transfer to PC
- Additional features include: ready (stability) indicator, smart averaging, hold function, calibration alarm and battery-life indicator
- Perform data logging with manual or timed collection of up to 500 data sets with real-time clock time/date stamp
- Built-in stand with wall mount allows for easy benchtop measurement or storage
Specifications:
- DO Range: 0 to 20ppm; 0 to 200%
- DO Resolution: 0.1, 0.1%
- DO Accuracy: ±2%
- Temperature Range: -10° to +110°C (17° to 230°F)
- Temperature Resolution: 0.1
- Temperature Accuracy: ±0.5°C (±0.9°F)
- Temperature Compensation: Manual or Automatic
- Interface: USB, RS-232
- Calibration: Zero and saturation
- Power: Two AA batteries, optional AC adapter
- Battery Life: 500 hours
- Dimensions (L x W x H): 20 x 8 x 5.7cm (7.9 x 3.12 x 2.25 in.)
Kits Available:
- Cat. No. 15-500-132: DO 450 meter, RDO probe, RDO sensor cap and two AA batteries
- Cat. No. 15-500-133: DO 450 meter, RDO probe, RDO sensor cap, two AA batteries and NIST™-Traceable calibration provided by InnoCal
- Cat. No. 15-500-134: DO 450 meter, RDO probe, RDO sensor cap, RDO probe weight, calibration chamber, hard-sided carrying case and two AA batteries
- Cat. No. 15-500-135: DO 450 meter, RDO probe, RDO sensor cap, RDO probe weight, calibration chamber, hard-sided carrying case, two AA batteries and NIST-Traceable calibration provided by InnoCal
Order Info
Order optional data cables for USB and RS-232 connectivity separately.
Certifications
CE marked, TUV 3-1, FCC Class A
Warranty
Three years.
Specifications
±2% | |
±0.5°C (±0.9°F) | |
IP-67 | |
Backlit LCD | |
Two AA batteries | |
3 Years |
17°F to 230°F | |
0.1 | |
CE marked, TUV 3-1, FCC Class A | |
500 sets | |
500 hours | |
20 x 8 x 5.7 cm (7.9 x 3.12 x 2.25 in.) |