missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Waterproof CON 450 Portable Conductivity Meter, CON 450 Meter Kit

Backlit, rugged waterproof meter is ideal for any environment.

$1,424.76 - $1,875.36

Specifications

Model CON 450
For Use With (Application) Ideal for any environment like manufacturing floor, field testing, and the laboratory.
Range (Conductivity) 0 to 200 mS
Resolution (Conductivity) 0.01 μS to 0.1 mS
Range (TDS) 0 to 200 ppt
View More Specs

Products 4
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
15-500-128
View Documents
Oakton™
3560832
CON 450 Meter with Probe
Each for $1,424.76
 
15-500-129
View Documents
Oakton™
3560834
CON 450 Meter with Probe and Calibration
Each for $1,780.93
 
15-500-130
View Documents
Oakton™
3560880
CON 450 Meter Kit
Each for $1,516.16
 
15-500-131
View Documents
Oakton™
3560881
CON 450 Meter Kit with Calibration
Each for $1,875.36
 
Description

Description

Rugged, reliable and accurate meter at an economical price!

  • Intuitive, user-friendly icons; electrode status displays cell constant
  • IP67-rated waterproof
  • Grip-Clip™ holder quickly and easily secures probe to beaker or container
  • Large, backlit custom LCD to view main measurement simultaneously with temperature
  • Autocal feature for one calibration point per measurement range
  • Choose an additional two-cell probe with a 0.1 or 10 cell constant to obtain more stable readings at the bottom or top of the measurement range, respectively
  • Memory for up to 500 data sets with USB and RS-232 output for transfer to a PC
  • Automatic/manual temperature compensation (ATC)
  • Other features include ready (stability) indicator, smart averaging, user-selectable °C/°F units, hold function, calibration alarm, battery life-indicator
  • Perform data logging with manual or timed collection of up to 500 data sets with real-time clock time/date stamp
  • Built-in stand and wall-mount option allow for easy laboratory measurement or storage

Specifications:
  • Conductivity Range: 0 to 200mS
  • Conductivity Resolution: 0.01μS to 0.1mS
  • Conductivity Accuracy: ±1 % full-scale
  • TDS Range: 0 to 200 ppt
  • TDS Resolution: 0.01ppm to 0.1 ppt
  • TDS Accuracy: ±1% full-scale
  • Salinity Range: 0 to 50 ppt
  • Salinity Accuracy: ±1% full-scale
  • Temperature Range: -10° to +110°C (17° to 230°F)
  • Temperature Resolution: 0.1
  • Temperature Accuracy: ±0.5°C (0.9°F)
  • Calibration: One point per range
  • Interface: USB, RS232
  • Power: two AA batteries, optional universal power adapter
  • Battery life: 500 hours
  • Dimensions (L x W x H): 19.8 x 8 x 5.7cm (7.8 x 3.12 x 2.25 in.)
Applications:
Ideal for any environment like manufacturing floor, field testing, and the laboratory.


Includes:
  • Cat. No. 15-500-128: Meter, Conductivity cell (K = 1.0), Grip-Clip holder and batteries
  • Cat. No. 15-500-129: Meter, NIST™-Traceable calibration provided by InnoCal, Conductivity cell (K = 1.0), Grip-Clip holder and AA batteries
  • Cat. No. 15-500-130: Meter, Conductivity cell (K = 1.0), calibration solutions, hard carrying case, Grip-Clip holder and batteries
  • Cat. No. 15-500-131: Meter, NIST-Traceable calibration provided by InnoCal, Conductivity cell (K = 1.0), calibration solutions, hard carrying case, Grip-Clip holder and batteries

Order Info

Order optional data cables for USB and RS-232 connectivity separately.

Certifications

CE marked, TUV 3-1, FCC Class A

Warranty

Three years.

Specifications

Specifications

CON 450
0 to 200 mS
0 to 200 ppt
0.01 ppm to 0.1 ppt
±0.5°C (±0.9°F)
0 to 50 ppt
Automatic or Manual
3 Years
Backlit LCD
0.1/1.0/10.0
Two AA batteries or optional universal power adapter
500 hr.
Ideal for any environment like manufacturing floor, field testing, and the laboratory.
0.01 μS to 0.1 mS
±1% Full-scale
-10°C to +110°C
0.1
±1% Full-scale
CE marked, TUV 3-1, FCC Class A
IP67
One point per range
500
2 x AA
19.8 x 8 x 5.7 cm (7.8 x 3.12 x 2.25 in.)
SDS