missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Waterproof CON 150 Portable Conductivity Meter, CON 150 Meter with Probe

Rugged, accurate, reliable--Best value for an IP67-rated waterproof meter.

Manufacturer:  Oakton Instruments 3560790

 View more versions of this product

Catalog No. 15-500-126



Description

Description

Rugged, reliable and accurate meter at an economical price!

  • Intuitive, user-friendly icons; probe status displays cell constant
  • IP67-rated waterproof
  • Grip-Clip™ holder quickly and easily secures probe to beaker or container
  • View conductivity or TDS measurement simultaneously with temperature on large, three-line custom LCD
  • Convenient auto-ranging and auto-cal functions for one calibration point per measurement range
  • Temperature coefficient adjustment from 0 to 10%/°C
  • Conductivity-to-TDS ratio can be adjusted from 0.4 to 1.0 factor
  • Two-cell probe with 1.0 cell constant and automatic/manual temperature compensation (ATC)
  • Select temperature readout from °C/°F to suit your application
  • Other features include ready (stability) indicator, smart averaging, hold function, calibration alarm (visible), battery life indicator
  • Data storage allows manual storage and recall of 150 data sets, as well as last calibration data
  • Built-in stand and wall-mount option allow for easy laboratory measurement or storage


Specifications:
  • Conductivity Range: 0 to 200mS
  • Conductivity Resolution: 0.01μS to 0.1mS
  • Conductivity Accuracy: ±1 % full-scale
  • TDS Range: 0 to 200 ppt
  • TDS Resolution: 0.01ppm to 0.1 ppt
  • TDS Accuracy: ±1% full-scale
  • Temperature Range: 10° to 110°C (-17° to +230°F)
  • Temperature Resolution: 0.1
  • Temperature Accuracy: ±0.5°C (0.9°F)
  • Calibration: One point per range
  • Power: two AA (1.5V) batteries, optional AC adapter
  • Battery life: 700 hours
  • Dimensions (L x W x H): 19.8 x 8 x 5.7cm (7.8 x 3.12 x 2.25 in.)
Includes:
  • Cat. No. 15-500-124: Meter, Conductivity cell (K = 1.0), Grip-Clip probe holder and two AA batteries
  • Cat. No. 15-500-125: Meter, NIST-Traceable calibration provided by InnoCal, Conductivity cell (K = 1.0), Grip-Clip probe holder and two AA batteries
  • Cat. No. 15-500-126: Meter, Conductivity cell (K = 1.0), calibration solutions, hard carrying case, Grip-Clip probe holder and two AA batteries
  • Cat. No. 15-500-127: Meter, NIST-Traceable calibration provided by InnoCal, Conductivity cell (K = 1.0), calibration solutions, hard carrying case, Grip-Clip probe holder and two AA batteries

Certifications

CE marked, TUV 3-1, FCC Class A

Warranty

Three years.

Specifications

Specifications

CON 150 Meter Kit
CON 150
0 to 200mS
±1 % full-scale
0.01ppm to 0.1 ppt
Manual/Automatic
±0.5°C (0.9°F)
150
700 hours
IP67
19.8 x 8 x 5.7cm (7.8 x 3.12 x 2.25 in.)
K = 1.0
10° to 110°C
Three years
Meter, Conductivity cell (K = 1.0), calibration solutions, hard carrying case, Grip-Clip probe holder and two AA batteries
0.01μS to 0.1mS
0 to 200 ppt
±1% full-scale
0.1
LCD
Two AA batteries, optional AC adapter
Two AA (1.5V) batteries
CE marked
One point per range
Measuring Conductivity, TDS and Temperature.
Documents