Please login to your online account to display your discounted pricing

Oakton™ Waterproof Big Display phTestr™ 10


Pocket pH meter with large display makes taking readings easy

Manufacturer: oakton™  3563410

 View more versions of this product

Catalog No. 13-200-261

  • / Each
 

Description & Specifications

Specifications

Includes Meter, electrode, four 1.5V batteries, instructions
Range (pH) -1 to 15
Resolution (pH) 0.1
Accuracy (pH) ±0.1
Calibration Points (pH) Up to 3
Display Type LCD
IP Rating 67
Certifications/Compliance USA, NIST
Temperature (English) Operating 32° to 122°F
Temperature (Metric) Operating 0 to 50°C
Detection Range -1 to +15pH
Diameter (English) 1.5 in.
Diameter (Metric) 3.8cm
For Use With (Application) Hold function, auto-off, error messages, waterproof, dustproof and floatable
Resolution 0.1pH
Shipping Weight (English) 4.5 oz.
Shipping Weight (Metric) 0.12kg
Accuracy ±0.1pH
Length (Metric) 16.5cm
Warranty 1 Year