Please login to your online account to display your discounted pricing

Oakton™ TDSTestr™ 11 and ECTestr™ 11 Series


Versatile, waterproof pocket testers that float

Manufacturer: oakton™  3566210

 View more versions of this product

Catalog No. 13200275

  • / Each
 

Description & Specifications

Specifications

Temperature Compensation Automatic
Display Type LCD
Battery Life 150 hr.
Diameter (Metric) 3.81cm
Length (Metric) 16.51cm
Material Valox
Range (TDS) 0 to 2000ppm, 0 to 10.00ppt
Resolution (TDS) 10ppm, 0.10ppt
Includes Housing, replaceable electrode, batteries, operating instructions
Battery Type Four AA
IP Rating 67
Accuracy ±1% full scale (each range)
Calibration Points 1
Detection Range 0 to 2000ppm
Diameter (English) 1.5 in.
For Use With (Application) Conductivity
Sensor Types Conductivity
Temperature Range (Metric) 0° to 50°C
Voltage 1.5V
Accuracy (TDS) ±1% FS