missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ TDSTestr™ 11 and ECTestr™ 11 Series

Versatile, waterproof pocket testers that float

$175.11 - $478.98

Specifications

Battery Life 150 hr.
Battery Type Four AA
Calibration Points 1
Diameter (English) 1.5 in.
Diameter (Metric) 3.81cm
View More Specs

Includes: Housing, replaceable electrode, batteries, operating instructions.


Products ${productFamilyLength}
Catalog Number Mfr. No. Resolution (TDS) Range (TDS) Price Quantity  
Catalog Number Mfr. No. Resolution (TDS) Range (TDS) Price Quantity  
13200275 Oakton™
3566210
10ppm, 0.10ppt 0 to 2000ppm, 0 to 10.00ppt Each for $175.11
13-200-276 Oakton™
WD3566215
0.1ppm, 1ppm, 0.01ppt 0 to 10000ppm Each for $478.98
13-200-277 Oakton™
3566230
10μS, 0.10mS 0 to 2000μS Each for $179.62
13200278 Oakton™
3566235
0.10μS 0 to 2000μS Each for $241.67
Specifications

Description

Rugged construction for long service

  • IP67 Waterproof/Dustproof rated
  • Chemical-resistant, floatable Valox™ housing so tester won't sink to the bottom of your tank or pond
  • Stainless-steel electrodes are replaceable without losing IP67 protection, have good chemical compatibility and durability
Convenient operation
  • Microprocessor-controlled TDS or conductivity testing
  • Each model covers a broad range of applications
  • Single- or one-point-per-range calibration
  • Auto shutoff, low-battery indicator, error messages
  • Automatic temperature compensation over the entire 0° to 50°C (32° to 122°F) range for quick response, even with fluctuating temperatures
  • Accuracy of ±1% full-scale (each range)

TDSTestr 11

  • Ranges of 0 to 2000ppm; 0 to 10.00ppt Resolution of 10ppm; 0.10ppt Push-button calibration, one point per range
TDSTestr 11 Plus
  • Three range instrument covers most applications Cup or dip style testing; pour sample into sensor cup or dip sensor into sample
  • Ranges of 0 to 200.0ppm, 0 to 2000ppm; 0 to 10.00ppt
  • Resolution, 0.1ppm, 1ppm; 0.01ppt
  • Push-button calibration, one point per range
ECTestr 11
  • Ranges of 0 to 2000μS; 0 to 20.00mS
  • Resolution, 10μS; 0.10mS
  • Push-button calibration, one point per range
ECTestr 11 Plus
  • Three ranges for maximum resolution
  • Cup or dip style testing; pour sample into sensor cup or dip sensor into sample
  • Automatically or manually select measuring range
  • Push-button calibration, HOLD function, and error messages
  • Ranges of 0 to 200.0μS, 0 to 2000μS, 0 to 20.00mS
  • Resolution, 0.1μS, 1μS, 0.01mS
  • Push-button calibration, one point per range

Before measuring, calibrate tester as either cup style or dip style (depending on intended method of use).

Order Info

All models measure 6.5L × 1.5 in. diameter. Shipping weight, 0.45 lb. (0.2kg). Operates on four 1.5V batteries (included); battery life, over 150 hours.

Description & Specifications

Specifications

150 hr.
1
3.81cm
67
Valox
Automatic
1.5V
Four AA
1.5 in.
LCD
16.51cm
Conductivity
0° to 50°C