Please login to your online account to display your discounted pricing

Oakton™ TDSTestr™ 11 and ECTestr™ 11 Series


Versatile, waterproof pocket testers that float

Manufacturer: oakton™  3566235

 View more versions of this product

Catalog No. 13200278

  • / Each
 

Description & Specifications

Specifications

Temperature Compensation Automatic
Battery Life 150 hr.
Battery Type Four AA
IP Rating 67
Range (Conductivity) 0 to 2000μS
Resolution (Conductivity) 0.1μS, 1μS, 0.01mS
Diameter (English) 1.5 in.
Length (Metric) 16.51cm
Material Valox
Range (TDS) 0 to 2000μS
Resolution (TDS) 0.10μS
Display Type LCD
Calibration Points 1
Diameter (Metric) 3.81cm
Accuracy (Conductivity) ±1% FS
Sensor Types Conductivity
Temperature Range (Metric) 0° to 50°C
Voltage 1.5V