missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ TDS 6+ Portable Meters

Set up function allows to customize automatic temperature compensation, cell constant and TDS conversion factor for better accuracy

$788.30 - $949.85

Specifications

Accuracy (Ion) ±1% FS
Range 0 to 10, 10 to 100, 100 to 1000ppm; 1 to 10, 10 to 100, up to 200ppt
Resolution 0.01/0.1/1ppm, 0.01/0.1ppt
Temperature Accuracy ±0.5°C
Temperature (English) Operating -50° to 230°F
View More Specs

Includes: TDS 6+ Meter: Conductivity/TDS temperature probe (K=1), Protective rubber boot w/ stand, Batteries
TDS 6+ Meter Kit: Conductivity/TDS temperature probe (K=1), Protective rubber boot, Calibration solutions and sample bottles, Hard carrying case, Batteries

Products 2
Catalog Number Mfr. No. Includes Type Price Quantity  
Catalog Number Mfr. No. Includes Type Price Quantity  
15-500-105 View Documents Oakton™
3560420
Conductivity/TDS temperature probe (K=1), protective Rubber boot with stand, batteries, built in ATCC Meter Each for $788.30
 
15-500-106 View Documents Oakton™
3560424
Conductivity/TDS temperature probe (K=1), protective Rubber boot, calibration solutions, sample bottles, hard carrying case, batteries, built in ATCC Meter Kit Each for $949.85
 
Description

Description

TDS 6+ Meter

  • Measures total dissolved salts (TDS)
  • High accuracy in changing temperature conditions
  • With temperature readout and automatic temperature compensation
  • One-point calibration is required for measuring all the five ranges
  • Both automatic and manual modes available for calibration
  • Easy push-button operation with hold and auto-off functions
  • Protective boot protects meter from drops and dings
  • Available with built-in stand

Specifications

Specifications

±1% FS
0.01/0.1/1ppm, 0.01/0.1ppt
-50° to 230°F
0 to 10, 10 to 100, 100 to 1000ppm; 1 to 10, 10 to 100, up to 200ppt
±0.5°C
-10° to 110°C