missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Six+ Portable Salinity Meters

For quick, accurate, affordable and single point salinity measurements

$819.89 - $937.13

Specifications

Accuracy (Temperature) ±0.5°C
Diameter (English) 0.6 in.
Diameter (Metric) 15.7mm
Length (English) 5.12 in.
Length (Metric) 12.7 to 0.12mm
View More Specs

Includes: SALT 6+ Meter: Conductivity/TDS temperature probe (K= 1), Protective rubber boot, Batteries SALT 6+ Meter Kit: Conductivity/TDS temperature probe (K= 1), Protective rubber boot, Batteries, Calibration solutions and sample bottles, Hard carrying case

Products 2
Catalog Number Mfr. No. Includes Product Type Price Quantity  
Catalog Number Mfr. No. Includes Product Type Price Quantity  
15-500-108 View Documents Oakton™
3560444
Meter, conductivity/TDS temperature probe (K=1), protective rubber boot, calibration solutions, sample bottles, hard carrying case, batteries Salinity Meter Kit Each for $937.13
 
15-500-107 View Documents Oakton™
3560440
Meter, Conductivity/TDS temperature probe (K=1), protective rubber boot, batteries Salinity Meter Each for $819.89
 
Description

Description

SALT 6+ Meter

  • Measures salinity in ppt or %
  • Easy to read large display
  • Convenient push-button operation with hold and auto-off functions
  • Available with manual and automatic modes
  • With protective rubber boot that also acts as meter stand

Specifications

Specifications

±0.5°C
15.7mm
12.7 to 0.12mm
50° to 230°F
0.6 in.
5.12 in.
0 to 50ppt
10° to 110°C